Skip Content
ACID CAB STCKBL SC 12 GAL EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACID CAB STCKBL SC 12 GAL EX

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891322
  • Mfr. Model # 891322
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 132.0 lbs

Product Details

Blue Steel Sure-Grip(R) Ex Piggyback Safety Cabinets. Designed to mount on top of our standard 30- and 45-gallon (114 and 170 L) safety cabinets. 2-door, self-close. Capacity: 12 US gal. External H x W x D: 18 inch x 43 inch x 18 inch. Listing: FM, N, O, U.

Technical Specs

  • Capacity 12 gal.
  • Colour Blue
  • Depth 18"
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label
  • Height 18"
  • Item Corrosive Safety Cabinet
  • Finish Powder Coated
  • Number of Doors 2
  • Material Galvanized Steel
  • Door Type Self-Closing
  • Width 43"
  • Mounting Type Stackable
  • Standards FM, NFPA 30, OSHA, IFC

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List