Skip Content
ACID CAB STCKBL 17 GAL EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACID CAB STCKBL 17 GAL EX

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891702
  • Mfr. Model # 891702
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2713
  • Shipping Weight 149.0 lbs

Product Details

Blue Steel Sure-Grip(R) Ex Piggyback Safety Cabinets. Designed to mount on top of our standard 30- and 45-gallon (114 and 170 L) safety cabinets. 2-door, manual. Capacity: 17 US gal. External H x W x D: 24 inch x 43 inch x 18 inch. Listing: FM, N, O.

Technical Specs

  • Capacity 17 gal.
  • Colour Blue
  • Depth 18"
  • Finish Powder Coated
  • Includes (4) Level Adjusting Feet, Hazardous Warning Label
  • Height 24"
  • Material Galvanized Steel
  • Number of Shelves 1
  • Item Corrosive Safety Cabinet
  • Number of Doors 2
  • Mounting Type Stackable
  • Width 43"
  • Standards FM, NFPA 30, OSHA
  • Door Type Manual
  • Rated For Flammable Storage Yes
  • Safety Cabinet Application Corrosive Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list