Skip Content
ACID BRUSH,8 X 3 IN,BEIGE,PLASTIC/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACID BRUSH,8 X 3 IN,BEIGE,PLASTIC/P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P509
  • Mfr. Model # 13P509
  • UNSPSC # 27112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application For Brushing Excess Mortar and Debris from Masonry Work
  • Colour Beige
  • Item Acid Brush
  • Length (In.) 8-1/4
  • Size 8"
  • Number of Pieces 1
  • Width (In.) 3
  • Construction Plastic Handle, Poly Bristles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list