Discontinued with Replacement
ACID BATTERY 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ACID BATTERY 20L

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLAEDBACD20
  • Mfr. Model # EDBACD20
  • UNSPSC # 26111722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs
Suggested Replacement Product
ACID 20 LITRE PACK

Your Price: NA

Product Details

Battery acid/electrolyte. Automotive battery acid 36% sulphuric acid by volume. Size 20 L.

Technical Specs

  • Size 20 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list