Skip Content
ACID BATTERY 205L DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ACID BATTERY 205L DRUM

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLAEDBACD45
  • Mfr. Model # EDBACD45
  • UNSPSC # 26111722
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Battery acid/electrolyte. Automotive battery acid 36% sulphuric acid by volume. Size 205 L.

Technical Specs

  • Size 205 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list