ACID ALUMINUM TRAILER 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACID ALUMINUM TRAILER 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDC8000-20L
  • Mfr. Model # 8000-20L
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 2969
  • Shipping Weight 47.27 lbs

Product Details

A concentrated aluminum cleaner that contains a powerful blend of inorganic acids, wetting and penetrating agents. This product will remove oxidation from aluminum trailers or other exterior unpainted aluminum surfaces. It may be applied by spray or brush

Technical Specs

  • Size 20 L Pail
  • Type Liquid
  • For Use With Aluminium
  • Colour Colourless
  • Package Quantity 1
  • Item Aluminium Bright
  • Removes Remove Oxidation From Aluminium Trailers or Other Exterior Unpainted Aluminium Surfaces
  • Container Size 20 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list