Skip Content
ACID 205 LITRE DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACID 205 LITRE DRUM

WILLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLLAC205
  • Mfr. Model # AC205
  • UNSPSC # 26111707
  • CATALOGUE PAGE # 3019
  • Shipping Weight 30.0 lbs

Product Details

Automotive battery acid 36% sulphuric acid by volume.

Technical Specs

  • Item Acid
  • For Use With Refillable Lead Acid Batteries
  • Size 205 L
  • Standards OSHA Hazard Communications Standard and Material Safety Data Sheets

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List