Skip Content
ACETONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ACETONE

AUTOMOTIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257684
  • Mfr. Model # 257684
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3310
  • Shipping Weight 1.8 lbs

Product Details

Acetone, 32 oz. Strongest and fastest evaporating solvent available. Recommended for thinning many types of epoxy and fiberglass resins.

Technical Specs

  • Item Acetone
  • Application Method Brush, Roll or Spray
  • Application Epoxy Thinning
  • Size 946 mL
  • VOC Content 0 g/L
  • Base Type Solvent
  • Sub-Category Mineral Spirits and Thinners

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list