Skip Content
ACETONE 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACETONE 20L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-268
  • Mfr. Model # 13-268
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1548
  • Shipping Weight 36.95 lbs

Product Details

Acetone is not suitable for oil-based paints, but is useful as a cleaner. Dissolves two-part epoxies before they set and fiberglass repair materials. Can be diluted with water to reduce its strength and extend drying time, 20 L.

Technical Specs

  • Item Can
  • Size 18.9 L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list