ACETONE 1 LITRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACETONE 1 LITRE

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-261
  • Mfr. Model # 13-261
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1548
  • Shipping Weight 12.3 lbs

Product Details

Acetone is not suitable for oil-based paints, but is useful as a cleaner. Dissolves two-part epoxies before they set and fiberglass repair materials. Can be diluted with water to reduce its strength and extend drying time, 946 mL.

Technical Specs

  • Size 946 mL
  • Item Can
  • VOC Content 100 % (w/w)

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list