Skip Content
ACET REG CENTURION MC A CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACET REG CENTURION MC A CONNECT

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRMC100
  • Mfr. Model # RMC100
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Oxyacetylene welding accessories for Centurion outfits.

Technical Specs

  • Item Acetylene Regulator With Gauge Boots
  • Gauge Size 1-1/2 po
  • Stages Single
  • Coefficient of Volume 0.0004
  • Gas Service Acetylene
  • Application Industrial
  • Diaphragm Material Neoprene
  • Includes Brass Body, Easy to Read Single Scale 1-1/2" Gauges, Mechanical Stem Type Seat, with Protective Rubber Gauge Boots.
  • Overall Length 4-1/2"
  • Gauges Delivery Pressure 30 PSI
  • Series R
  • Body Material Brass
  • Standards UL Listed
  • Body Dia. 1-1/2"
  • Delivery 2 to 15 PSI
  • Inlet Connection CGA 200
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 500 PSI
  • Outlet Connection "a" (lh) 3/8"-24 (m)
  • Delivery Pressure Range 2 PSI- 15 PSI
  • Regulator Capacity Light Duty
  • Supply Pressure Gauge 400 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list