ACELOCK 300 1000/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACELOCK 300 1000/BX

ABRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANAAC30SA
  • Mfr. Model # AC30SA
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2227
  • Shipping Weight 4.56 lbs

Product Details

AceLock 300 mL, Side Tear Off. A versatile pull tight seal suitable for applications confined to small sealing space. It has an acetal locking mechanism which enhances security against tampering by heat. An efficient and economical solution. Easy to use a

Technical Specs

  • Item Ace Lock
  • Colour Red, Yellow, Blue, Green, White, Orange
  • For Use With Cash Bags Airline Food/ Duty Free Trolleys Gaming ATM Cassettes Small Courier Bags Coin Boxes
  • Height 18mm
  • Material Seal Body Polypropylene Locking Jaw Acetal (pom)
  • Length 300mm
  • Type Pull Tight
  • Material Thickness 3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list