Skip Content
ACE TURBODRYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACE TURBODRYER

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF259
  • Mfr. Model # F259
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1445
  • Shipping Weight 35.43 lbs

Product Details

Ace Turbo Dryer. Multi-position portable air mover. Use it for drying or ventilating. Turn or tilt on non skid rubber feet. 1881 CFM, 1.5 amps, 2 speed motor.

Technical Specs

  • Item Carpet/Floor Dryer
  • Conductor Size (AWG) 14
  • For Use With Carpet Drying and Floor Drying
  • Motor HP 1/4
  • Number of Conductors 3
  • Number of Blades 3
  • Phase 1
  • CFM High 3196
  • Number of Speeds 2
  • CFM Low 1881
  • CFM Medium 2139
  • Hz 60
  • Housing Material Rotomolded Polyethylene
  • Voltage 115 V
  • Propeller Material Reinforced Polypropylene
  • NEMA Plug Configuration 5-15
  • Standards UL/CuL Listed
  • Power Cord Length 25 ft.
  • Propeller Dia. 16"
  • Housing Width 20-1/4"
  • Housing Length 19"
  • Amps 1.5
  • Housing Height 24"
  • Housing Colour Blue
  • Overall Height 24"
  • Overall Length 20.3"
  • Overall Width 19"
  • Housing Dia. 20.3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list