Skip Content
ACCY, TRACK SECTION,8 FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCY, TRACK SECTION,8 FOOT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F179
  • Mfr. Model # 10F179
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 4.2 lbs

Technical Specs

  • Colour White
  • Item Track Lighting Section
  • Height (In.) 11/16
  • Length (In.) 92-1/8
  • Max. Amps 20
  • Function Power Feed to Start Track Run
  • Width (In.) 1-3/8
  • Type 8 Foot
  • Description/Special Features Individually Or Continuous Row Mount
  • Housing Material Heavy Gauge Aluminum
  • Mounting Surface Or Pendant
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list