Skip Content
ACCY, PLUG-IN CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCY, PLUG-IN CONNECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F183
  • Mfr. Model # 10F183
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 1.35 lbs

Technical Specs

  • Height (In.) 11/16
  • Colour White
  • Includes 9-1/2 ft.Cord, Plug Connector
  • Item Plug-In Connector
  • Length (In.) 4-1/2
  • Max. Amps 20
  • Width (In.) 1-2/5
  • Housing Material PC Plastic
  • Function Powers Track With Cord And Plug
  • Type Single Circuit Track
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list