Skip Content
ACCY, OUTLET BOX,T-BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCY, OUTLET BOX,T-BAR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F195
  • Mfr. Model # 10F195
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Height (In.) 1
  • Includes Hardware
  • Item T-Bar Ceiling Outlet Box
  • Length (In.) 8
  • Max. Amps 20
  • Width (In.) 4
  • Standards UL/CuL
  • Function Power Feed For Grid T-Bar Ceiling
  • Type Single Circuit Track
  • Housing Material PC Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List