Skip Content
ACCY, MINI CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCY, MINI CONNECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F191
  • Mfr. Model # 10F191
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Mini Joiner Connector
  • Colour White
  • Length (In.) 3-1/8
  • Includes Mini Joiner, Hardware
  • Height (In.) 11/16
  • Max. Amps 20
  • Type Single Circuit Track
  • Width (In.) 1-2/5
  • Function Low Profile Joiner Used To Continue Track Run
  • Housing Material PC Plastic
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list