Skip Content
ACCY, LIVE END CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCY, LIVE END CONNECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F181
  • Mfr. Model # 10F181
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • Includes Live End, Hardware
  • Item Live End Connector
  • Height (In.) 11/16
  • Length (In.) 4-1/2
  • Type With Canopy
  • Width (In.) 1-2/5
  • Housing Material PC Plastic
  • Max. Amps 20
  • Function Connector
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list