Skip Content
ACCY, FLOATING CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCY, FLOATING CONNECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F190
  • Mfr. Model # 10F190
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Canopy Cover, Dead-End And Hardware
  • Colour Black
  • Height (In.) 1-3/8
  • Item Floating Connector
  • Length (In.) 4-1/4
  • Max. Amps 20
  • Function Provides Power To Track From Existing Outlet Box
  • Width (In.) 4-1/5
  • Type Single Circuit Track
  • Housing Material PC Plastic
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list