Skip Content
ACCESSORY LOCKER SLOPE TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ACCESSORY LOCKER SLOPE TOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4RZR4
  • Mfr. Model # 4RZR4
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 7.92 lbs

Product Details

Sloping Top Kit, 1 Frame Wide, Overall Width 18 In, Overall Depth 21 In, Overall Height 7 In, Color Gray, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 21 In, Fits Locker Size W 18 In

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Item Sloping-Top Kit
  • Material Steel
  • Type Single-Frame Sloping-Top Kits
  • Overall Width 18"
  • Overall Depth 21"
  • Sub-Category Sloping Top, 1 Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list