ACCESSORY LOCKER END BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ACCESSORY LOCKER END BASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4RZT2
  • Mfr. Model # 4RZT2
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.35 lbs

Product Details

Locker End Base, Overall Depth 21 In, Overall Height 6 In, Color Tan, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 21 In

Technical Specs

  • Colour Tan
  • Finish Powder Coat
  • Material Steel
  • Overall Depth 21"
  • Item End Base
  • Type End Bases
  • Sub-Category End Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list