Skip Content
ACCESSORY LOCKER END BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESSORY LOCKER END BASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4RZT1
  • Mfr. Model # 4RZT1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2053
  • Shipping Weight 1.35 lbs

Product Details

Locker End Base, Overall Depth 21 In, Overall Height 6 In, Color Gray, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 21 In

Technical Specs

  • Colour Gray
  • Item Locker End Base
  • Finish Powder Coat
  • Material Steel
  • Overall Depth 21"
  • Type End Bases
  • Sub-Category End Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list