Skip Content
ACCESSORY EXTENSION 5-1/2IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESSORY EXTENSION 5-1/2IN LONG

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL05304
  • Mfr. Model # 05304
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 455
  • Shipping Weight 0.236 lbs

Product Details

Accessory extension, 5-1/2 inches long, for use with any self-feed bit in order to gain additional reach and cutting depth.

Technical Specs

  • For Use With Power Tool Accessories
  • Includes Extension Bar
  • Item Wood Drilling Bit
  • Material Steel
  • Number of Pieces 1
  • Overall Length 5-1/2"
  • Drill Style Self Feed
  • Bit Dia. 5-1/2"
  • Shank Size 7/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list