Skip Content
ACCESSORY ANCHOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESSORY ANCHOR

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3175
  • Mfr. Model # 3175
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 216
  • Shipping Weight 0.65 lbs

Product Details

Heavy-duty 45 mm Tetoron webbing strap. Nickel-plated iron D-ring. Black 840D nylon sleeve material. Heavy-gauge, contrasting colour stitching. Maximum safe working capacity: 400 lbs. (181 kg). Not for climbing or fall arrest.

Technical Specs

  • Item Squids(R) 3175 Accessory Anchor
  • Colour Black
  • Hardware Material Nickel-Plated Iron
  • Length 23.5"
  • Max. Working Load 400 lbs.
  • Line Material Heavy-Duty 45mm Polyester
  • Hardware D-Ring

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List