Skip Content
ACCESS PORT,POWER AND DATA,NEMA 12/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS PORT,POWER AND DATA,NEMA 12/

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CXF8
  • Mfr. Model # 1CXF8
  • UNSPSC # 43201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gray
  • Includes Gasket And Terminals
  • Item Access Port
  • Number of Conductors -
  • Number of Ports 1
  • Number of Gangs 1
  • Package Quantity 1
  • Description/Special Features Cat 5e Ethernet, 15A 120V Receptacle
  • Match Code -
  • Plate Type -
  • Series -
  • Wallplate Code -
  • Orientation Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list