Skip Content
ACCESS LOCK,NARROW STILE,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS LOCK,NARROW STILE,LEVER

TRILOGY BY ALARM LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YND2
  • Mfr. Model # 1YND2
  • UNSPSC # 31162808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Finish Satin Chrome
  • For Use With -
  • Includes Cylinder and Batteries
  • Handle Type Lever
  • Series -
  • Item Proximity Access Lock
  • Hand NH
  • Standards -
  • Battery Life 100,000 Cycles
  • Weather Resistant Yes
  • Operating Temp. Range -31 F to +151 F
  • Max. User Codes 100
  • Max. Proximity Range -
  • Event Audit Trail -
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list