ACCESS DOOR STANDARD 36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ACCESS DOOR STANDARD 36X36

TOUGH GUY

Web Price : $234.62 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE88
  • Mfr. Model # 2VE88
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 30.0 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Item Access Door
  • Features Quick and Easy Installation
  • Finish White Powder Coat Primer
  • Door Height 36"
  • Material 16 ga. Cold Rolled Steel
  • Door Width 36"
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Rough Opening Width 36-1/4"
  • Rough Opening Height 36-1/4"
  • Hinge Type Piano
  • Closure Type Screwdriver Operated Cam Latch
  • Insulated / Uninsulated Uninsulated
  • Access Door Installation Wall or Ceiling
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list