Skip Content
ACCESS DOOR STANDARD 18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR STANDARD 18X18

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE85
  • Mfr. Model # 2VE85
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 9.6 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Features Quick and Easy Installation
  • Finish White Powder Coated Primer
  • Material 16 gal. Cold Rolled Steel
  • Item Access Door
  • Door Height 18"
  • Door Width 18"
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Rough Opening Height 18-1/4"
  • Rough Opening Width 18-1/4"
  • Hinge Type Hidden Pin
  • Closure Type Screwdriver Operated Cam Latch
  • Insulated / Uninsulated Uninsulated
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list