Skip Content
ACCESS DOOR STANDARD 14X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR STANDARD 14X14

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5YL95
  • Mfr. Model # 5YL95
  • UNSPSC # 47131705
  • CATALOGUE PAGE # 1781
  • Shipping Weight 7.0 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Finish Gray Powder Coated Primer
  • Item Access Door
  • Features Quick and Easy Installation
  • Material 16 gal. Cold Rolled Steel
  • Door Height 14"
  • Door Width 14"
  • Rough Opening Height 14-1/4"
  • Rough Opening Width 14-1/4"
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Hinge Type Hidden Pin
  • Closure Type Screwdriver Operated Cam Latch
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list