Skip Content
ACCESS DOOR STAINLESS 10X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR STAINLESS 10X10

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE82
  • Mfr. Model # 2VE82
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Flush Mount Access Door
  • Door Height 10"
  • Rough Opening Height 10-1/4"
  • Door Width 10"
  • Rough Opening Width 10-1/4"
  • Features Quick and Easy Installation
  • Material 16 ga. Stainless Steel
  • Finish Brush 304 #4 Finish
  • Closure Type Screwdriver Operated Cam Latch
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Insulated / Uninsulated Uninsulated
  • Access Door Installation Wall or Ceiling
  • Hinge Type Hidden Pin
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list