Skip Content
ACCESS DOOR PLASTIC 6WX9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR PLASTIC 6WX9L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5YM02
  • Mfr. Model # 5YM02
  • UNSPSC # 47131705
  • CATALOGUE PAGE # 1781
  • Shipping Weight 1.0 lbs

Technical Specs

  • Door Height 9"
  • Item Flush/Surface Mount, Plastic Door
  • Door Width 6"
  • Rough Opening Height 9-3/8"
  • Rough Opening Width 6-3/8"
  • Features High Impact, Noncorrosive
  • Finish White
  • Material ABS Plastic
  • Closure Type Snap Friction Catch
  • Access Door Installation Wall or Ceiling
  • Insulated / Uninsulated Uninsulated
  • Flush Mount/Recessed Mount Flush Mount
  • Hinge Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list