ACCESS DOOR PLASTIC 14X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR PLASTIC 14X14

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5YM03
  • Mfr. Model # 5YM03
  • UNSPSC # 47131705
  • CATALOGUE PAGE # 1781
  • Shipping Weight 2.4 lbs

Technical Specs

  • Door Height 13-3/4"
  • Item Flush/Surface Mount, Plastic Door
  • Door Width 13-3/4"
  • Rough Opening Height 14"
  • Rough Opening Width 14"
  • Features High Impact, Noncorrosive
  • Finish White
  • Material ABS Plastic
  • Closure Type Snap Friction Catch
  • Hinge Type None
  • Flush Mount/Recessed Mount Flush Mount
  • Insulated / Uninsulated Uninsulated
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list