Skip Content
ACCESS DOOR PLASTIC 14WX29L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR PLASTIC 14WX29L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE81
  • Mfr. Model # 2VE81
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish White
  • Item Access Door
  • Door Height 29"
  • Rough Opening Height 29-1/2"
  • Door Width 14"
  • Rough Opening Width 14"
  • Features High Impact, Noncorrosive
  • Material ABS Plastic
  • Closure Type Snap Friction Catch
  • Hinge Type None
  • Insulated / Uninsulated Uninsulated
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list