Skip Content
ACCESS DOOR HID/FLANGE 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR HID/FLANGE 24X24

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM16M214
  • Mfr. Model # 16M214
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Flush Mount Access Door
  • Finish Commercial Gray Primer
  • Door Height 24"
  • Door Width 24"
  • Rough Opening Height 24-1/4"
  • Rough Opening Width 24-1/4"
  • Features Hidden Flange - Aesthetic
  • Material 16 ga. Cold Rolled Steel
  • Closure Type Screwdriver Operated Cam Latch
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Insulated / Uninsulated Uninsulated
  • Hinge Type Concealed
  • Access Door Installation Wall or Ceiling
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list