ACCESS DOOR HID/FLANGE 14X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR HID/FLANGE 14X14

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM16M211
  • Mfr. Model # 16M211
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish Commercial Gray Primer
  • Item Flush Mount Access Door
  • Door Height 14"
  • Door Width 14"
  • Rough Opening Height 14-1/4"
  • Rough Opening Width 14-1/4"
  • Features Hidden Flange - Aesthetic
  • Material 16 ga. Cold Rolled Steel
  • Closure Type Screwdriver Operated Cam Latch
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Hinge Type Concealed
  • Insulated / Uninsulated Uninsulated
  • Access Door Installation Wall or Ceiling
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list