Skip Content
ACCESS DOOR FR INSUL 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR FR INSUL 24X24

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM16M206
  • Mfr. Model # 16M206
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 28.75 lbs

Technical Specs

  • Item Flush Mount Access Door
  • Finish Commercial Gray Primer
  • Door Height 24"
  • Door Width 24"
  • Rough Opening Height 24-1/4"
  • Rough Opening Width 24-1/4"
  • Features Fire Rating of 1-1/2 hr. in Walls, 3 hr. in Noncombustible Ceilings, and 1 hr. in Combustible Ceilings.
  • Closure Type Self-Latching Tool Key and Ring Operated Slam Latch
  • Material 20 ga. Galvanized Steel Door: 16 ga. Cold Rolled Steel Frame
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Insulated / Uninsulated Insulated
  • Hinge Type Piano
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list