ACCESS DOOR FR INSUL 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

ACCESS DOOR FR INSUL 12X12

TOUGH GUY

Web Price : $232.85 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5YL98
  • Mfr. Model # 5YL98
  • UNSPSC # 47131705
  • CATALOGUE PAGE # 1781
  • Shipping Weight 11.85 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Features Fire Rating of 1-1/2 hr. in Walls, 3 hr. in Noncombustible Ceilings, and 1 hr. in Combustible Ceilings
  • Finish White Powder Coat Primer
  • Item Fire Rated Access Door
  • Material 20 ga. Galvanized Steel Door: 16 ga. Cold Rolled Steel Frame
  • Door Width 12"
  • Door Height 12"
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Rough Opening Height 12-1/4"
  • Rough Opening Width 12-1/4"
  • Hinge Type Piano
  • Closure Type Self-Latching Tool Key and Ring Operated Slam Latch
  • Insulated / Uninsulated Insulated
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list