ACCESS DOOR FR INS. UP 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ACCESS DOOR FR INS. UP 24X24

TOUGH GUY

Web Price : $418.39 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE80
  • Mfr. Model # 2VE80
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 28.45 lbs

Technical Specs

  • Finish Commercial Gray Primer
  • Door Width 24"
  • Door Height 24"
  • Item Flush Mount Access Door
  • Rough Opening Height 24-1/2"
  • Rough Opening Width 24-1/2"
  • Features Approved for Ceiling Applications Only
  • Material 20 ga. Galvanized Steel Door: 16 ga. Cold Rolled Steel Frame
  • Closure Type Hex Head Slam Latch Outside and Self-Latching Ring Operated Slam Latch Inside
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Hinge Type Piano
  • Insulated / Uninsulated Insulated
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Ceiling, Upward-Swing

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list