Skip Content
ACCESS DOOR DRYWALL 24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR DRYWALL 24X24

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE74
  • Mfr. Model # 2VE74
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 15.0 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Finish White Powder Coated Primer
  • Features Quick and Easy Installation
  • Door Height 24"
  • Item Access Door with Drywall Flange
  • Door Width 24"
  • Material 16 gal. Cold Rolled Steel
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Rough Opening Height 24-1/4"
  • Rough Opening Width 24-1/4"
  • Hinge Type Hidden Pin
  • Closure Type Screwdriver Operated Cam Latch
  • Insulated / Uninsulated Uninsulated
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list