ACCESS DOOR DRYWALL 16X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR DRYWALL 16X16

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM16M207
  • Mfr. Model # 16M207
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 7.95 lbs

Technical Specs

  • Finish Commercial Gray Primer
  • Door Width 16"
  • Item Flush Mount Access Door
  • Rough Opening Height 16-1/4"
  • Door Height 16"
  • Rough Opening Width 16-1/4"
  • Features Corner Bead Flange
  • Closure Type Screwdriver Operated Cam Latch
  • Material 16 ga. Cold Rolled Steel
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Flush Mount/Recessed Mount Flush Mount
  • Access Door Installation Wall or Ceiling
  • Insulated / Uninsulated Uninsulated
  • Hinge Type Hidden Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list