ACCESS DOOR DRYWALL 12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR DRYWALL 12X12

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE72
  • Mfr. Model # 2VE72
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 5.3 lbs

Product Details

Conceal wall openings with a secure cover that can be finished to match wall color. Standard Steel, Frame constructed of 16-ga. steel. Drywall, Door and frame are 16-ga. steel with drywall corner beads on all sides. Standard, Features automatic panel closer and inside panel release.

Technical Specs

  • Finish White Powder Coat Primer
  • Features Quick and Easy Installation
  • Door Height 12"
  • Item Access Door with Drywall Flange
  • Material 16 ga. Cold Rolled Steel
  • Door Width 12"
  • Mounting Hole Size 8 Holes Diameter 1/4"
  • Rough Opening Height 12-1/4"
  • Hinge Type Hidden Pin
  • Rough Opening Width 12-1/4"
  • Closure Type Screwdriver Operated Cam Latch
  • Insulated / Uninsulated Uninsulated
  • Access Door Installation Wall or Ceiling
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list