ACCESS DOOR ALUM INSUL 18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR ALUM INSUL 18X18

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2VE92
  • Mfr. Model # 2VE92
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1781
  • Shipping Weight 7.95 lbs

Technical Specs

  • Item Flush Mount Access Door
  • Door Width 18"
  • Door Height 18"
  • Rough Opening Width 18-1/4"
  • Rough Opening Height 18-1/4"
  • Finish White Powder Coated Primer
  • Material 0.064'' Aluminum
  • Features Corrosion Resistant All Aluminum Construction
  • Closure Type Cylinder Lock and Key
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Insulated / Uninsulated Insulated
  • Hinge Type Piano
  • Access Door Installation Wall or Ceiling
  • Flush Mount/Recessed Mount Flush Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list