ACCESS DOOR,ACOUSTICAL,24 IN X 24 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR,ACOUSTICAL,24 IN X 24 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM16M222
  • Mfr. Model # 16M222
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Recessed Access Door
  • Finish Commercial Gray Primer
  • Door Height 24"
  • Rough Opening Height 24-1/4"
  • Door Width 24"
  • Rough Opening Width 24-1/4"
  • Features Recessed Panel 5/8"
  • Material 16 ga. Cold Rolled Steel
  • Closure Type Allen Hex Head Cam Latch
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Access Door Installation Wall or Ceiling
  • Insulated / Uninsulated Uninsulated
  • Hinge Type Piano
  • Flush Mount/Recessed Mount Recessed Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list