Skip Content
ACCESS DOOR,ACOUSTICAL,12 IN X 12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR,ACOUSTICAL,12 IN X 12 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM16M221
  • Mfr. Model # 16M221
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1781
  • Shipping Weight 5.65 lbs

Technical Specs

  • Item Recessed Access Door
  • Finish Commercial Gray Primer
  • Door Width 12"
  • Door Height 12"
  • Rough Opening Width 12-1/4"
  • Rough Opening Height 12-1/4"
  • Features Recessed Panel 5/8"
  • Material 16 ga. Cold Rolled Steel
  • Closure Type Allen Hex Head Cam Latch
  • Mounting Hole Size 8 Holes Diameter 1/4''
  • Hinge Type Piano
  • Flush Mount/Recessed Mount Recessed Mount
  • Access Door Installation Wall or Ceiling
  • Insulated / Uninsulated Uninsulated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list