Skip Content
ACCESS DOOR,8 IN.,SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR,8 IN.,SQUARE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5EFT1
  • Mfr. Model # 5EFT1
  • UNSPSC # 40101832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.87 lbs

Technical Specs

  • Item Duct Access Door
  • Finish Galvanized
  • Includes (2) Cam Latches, Mounting Tabs
  • Material Steel
  • Shape Square
  • Latch Double Cam
  • Hinges Tab-In
  • Door Width 8"
  • Door Height 8"
  • Rough Opening Height 7-1/2"
  • Rough Opening Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list