ACCESS DOOR,6 IN.,SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACCESS DOOR,6 IN.,SQUARE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5EFT0
  • Mfr. Model # 5EFT0
  • UNSPSC # 40101832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.98 lbs

Technical Specs

  • Finish Galvanized
  • Material Steel
  • Item Duct Access Door
  • Includes (2) Cam Latches, Mounting Tabs
  • Shape Square
  • Latch Double Cam
  • Hinges Tab-In
  • Door Width 6"
  • Rough Opening Height 5-1/2"
  • Rough Opening Width 5-1/2"
  • Door Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list