Skip Content
ACCESS DOOR,12 IN,SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCESS DOOR,12 IN,SQUARE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5EFT3
  • Mfr. Model # 5EFT3
  • UNSPSC # 40101832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.18 lbs

Technical Specs

  • Includes (2) Cam Latches, Mounting Tabs
  • Finish Galvanized
  • Material Steel
  • Item Duct Access Door
  • Hinges Tab-In
  • Latch Double Cam
  • Shape Square
  • Door Height 12"
  • Door Width 12"
  • Rough Opening Width 11-1/2"
  • Rough Opening Height 11-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list