Skip Content
ACCELERATOR PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCELERATOR PT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPV389S-USPT
  • Mfr. Model # V389S-USPT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • For Use With Cromax Products
  • Item Low Voc Accelerator
  • Base Type Solvent
  • Size 1 US pt.
  • Exposure Air Dry
  • Application Method Compressed Air Spray Application
  • VOC Content 2.1 lbs./gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list