Skip Content
ACCELERATOR DRY TIME 1/2 USPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACCELERATOR DRY TIME 1/2 USPT

HIGH PERFORMANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM9402-730
  • Mfr. Model # 9402-730
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1541
  • Shipping Weight 0.61 lbs

Product Details

Heavy-duty epoxy primer is a two-component, low VOC polyamine converted epoxy primer designed as primers for clean, abrasive-blasted or slightly rusted steel, masonry or concrete. Dry time accelerator, 1/2 pint.

Technical Specs

  • Item Dry Time Accelerator, 1/2 Pint
  • Size 1/2 Pint
  • Colour Clear
  • For Use With 9400 System Finishes
  • Coverage 8 oz./gal.
  • Dry Time 2 to 3 hr.
  • Base Type Glycol
  • Exposure Interior or Exterior
  • VOC Content 870 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list