ACC. KT FOR #17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACC. KT FOR #17

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENAK2
  • Mfr. Model # AK2
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.42 lbs

Product Details

Accessory kit for 17 series TIG torches includes: (1) short back cap, (3) collets (0.040 in, 1/16 in, 3/32 in), (3) collet bodies (0.040 in, 1/16 in, 3/32 in), (3) alumina nozzles (#4, #5, #6), (3) 7 in tungsten (0.404 in, 1/16 in, 3/32 in).

Technical Specs

  • Item TIG Accessory Kit
  • Application Welding Applications
  • For Use With Used for #17 Series TIG Torches
  • Includes Tungsten, Nozzles, Collets, Collet Bodies and Back Cap
  • Type Kit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list